Shop All Hazardous Location Plugs
Molex
MC 5P F/FR 1M
Mfr # 1300138076
Zoro # G2079689
product price: $51.59
/ea
Sold in multiples of 2 for $103.18
$103.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.0m
- Panel Mount Front
- Wire/Cable Type UL 1015
- Mounting Thread Size 1/2" - 14 NPT
- Voltage - Maximum 300V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300138076
- Zoro # G2079689
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Length | 1.0m |
Mounting Thread Size | 1/2" - 14 NPT |
Wire Size AWG | 16 |
Details
Panel Mount | Front |
Wire/Cable Type | UL 1015 |
Voltage - Maximum | 300V AC/DC |
Temperature Range - Operating | -20°C to +105°C |
Keyway | Single |
Material - Component | Nickel-plated Zinc Die-Cast |
Current - Maximum per Contact | 8.0A |
Orientation | Straight |
Poles | 5 |
Coupling Type | Internal Thread |
Gender | Female |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Green (XB5AA61)
- MONOPRICE Cat5e, Inline Coupler, White (7284)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 12 A, Reversing: No (3RT20171AK61)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BDW-L)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- Molex Hazardous Location Plugs