Shop All Hazardous Location Plugs
Molex
MC 5P F-ATTCH STR PG13.5
Mfr # 1300170024
Zoro # G2085112
Sold in multiples of 2 for $123.18
$123.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Poles 5
- Material - Connector Body Nylon
- Current - Maximum per Contact 8.0A
- Temperature Range - Operating -20°C to +80°C
- Orientation Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1300170024
- Zoro # G2085112
- UPC # 78678853659
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 15 to 24 |
Cable Diameter | 5.08-11.43mm (.200-.450") |
Details
Poles | 5 |
Material - Connector Body | Nylon |
Current - Maximum per Contact | 8.0A |
Temperature Range - Operating | -20°C to +80°C |
Orientation | Straight |
Material - Coupling Nut | Stainless Steel Type 316 |
Keyway | Single |
Gender | Female |
Material - Plating Mating | Gold |
Voltage - Maximum | 600V AC/DC |
CSA | LR6837 |
Coupling Type | Internal Thread |
Type | Field Attachable Connector |
Diagnostics / LEDs | No |
Approvals | cCSAus certified |
Material - Contact | Copper Alloy |
Product Name | Mini-Change |
Series | 130017 |
IP Rating | IP67 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Strap Hanger with Flange Clip, 90°, 1-1/4in Max Strap Width (MSR58)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 16A, 2 Pole, 240/415/440V AC, B Curve (M9F21216)
- NVENT HOFFMAN Panels for Junction Boxes, Zinc (A4P4G)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 3/8" Stud PK10 (37417)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- Molex Pin & Sleeve Devices