Shop All Hazardous Location Plugs
Molex
MC 4P MR 12IN 16/1 PVC SS
Mfr # 1300130354
Zoro # G2761592
Sold in multiples of 2 for $104.38
$104.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating NEMA 6
- Length 3.66m
- Voltage - Maximum 600V
- Keyway Single
- UL E258922
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1300130354
- Zoro # G2761592
- UPC # 78678838620
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Length | 3.66m |
Mounting Thread Size | 1/2" NPT |
Wire Size AWG | 16 |
Details
NEMA Rating | NEMA 6 |
Voltage - Maximum | 600V |
Keyway | Single |
UL | E258922 |
Temperature Range - Operating | -20°C to +105°C |
Poles | 4 |
Coupling Type | External Thread |
Gender | Male |
CSA | LR6837 |
Wire/Cable Type | UL 1015 |
Current - Maximum per Contact | 10.0A |
Panel Mount | Front |
Orientation | Straight |
Material - Component | PVC |
Type | Single Ended (pigtail) |
IP Rating | IP67 |
Series | 130013 |
Product Name | Mini-Change |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Ties, Double Lock Design, 14 in L, 11/64 in W, 75 lb, Black, Nylon 6/6, 1000 PK (46-315UVBM)
- ZORO SELECT Channel Flat Plate, Silver (V351EG)
- HAMMOND Steel Enclosure, 12 in D (EN4TD364812GY)
- GARDNER BENDER Wire Connector, Winged, Blue, PK50 (10-089)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- Molex Hazardous Location Plugs