Shop All Hazardous Location Plugs
Molex
MC 4P MR 12IN #14/1 PVC
Mfr # 1300660083
Zoro # G2088999
product price: $33.15
/ea
Sold in multiples of 3 for $99.45
$99.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.305m
- Poles 4
- Voltage - Maximum 600V
- Type Single Ended (pigtail)
- Material - Component Zinc Die-Cast with Black Epoxy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300660083
- Zoro # G2088999
- UPC # 78678856582
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Length | 0.305m |
Wire Size (AWG) | 14 |
Mounting Thread Size | 1/2" - 14 NPT |
Details
Poles | 4 |
Voltage - Maximum | 600V |
Type | Single Ended (pigtail) |
Material - Component | Zinc Die-Cast with Black Epoxy |
Coupling Type | External Thread |
Wire/Cable Type | UL 1015 |
Panel Mount | Front |
Product Name | BradPower A-Size |
UL | E258922 |
IP Rating | IP67 |
Temperature Range - Operating | -20° to +105°C |
Orientation | Straight |
Gender | Male |
Current - Maximum per Contact | 15.0A |
Keyway | Single |
Series | 130066 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (8536SDO1V02H30S)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.63 to 0.74in (02203038)
- SCHNEIDER ELECTRIC Legend Plate, Square, For.-Off-Rev., White (9001KN259WP)
- SIEMENS 120VAC Reversing Magnetic Contactor 3P 27A NEMA 1 (43DP32AF)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- Molex Hazardous Location Plugs