Shop All Sensor Cordsets & Receptacles
Molex
MC-4P-M/MFE-ST/ST-27M-TPE-#16#
Mfr # 1300101683
Zoro # G700442879
product price: $532.99
/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 27.0m (88.58')
- Orientation Straight to Straight
- Series 130010
- Type Double Ended
- Keyway Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300101683
- Zoro # G700442879
- UPC # 78172500696
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 27.0m (88.58') |
Wire Size (AWG) | 16 |
Cable Diameter | 10.92mm (.430") |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONDA Air Cleaner (17211-ZS9-A02)
- NVENT CADDY Protective Cover (LPP74718)
- RACO Insulating Bushing, 31/64" L, Plastic (1405)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 8.12 in H, 6 in W, 4.38 in D, NEMA 4; 4X; 12; 13 (A864PHC)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1564L2)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- TURCK Double Ended Female Connector 2M 60V-Ac Cordset Cable (E-RKS 8T-930-2-RSS 8T)
- EATON Cordset, Plug, 5 Pin, Female (CSMS5A5CY1602)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC004)
- ALLEN BRADLEY DC MICRO FEMALE STRAIGHT 10M CORDSET CABLE (889DS-F4EC-10)
- AUTONICS Area Sensor Emitter Cordset, 4 Pin, Plug (CID4-10T)
- Molex Sensor Cordsets & Receptacles