Shop All Hazardous Location Plugs
Molex
MC 4P M/MFE ST/ST 0.6M #18-2 SHLD FF SS
Mfr # 1300410028
Zoro # G2764919
product price: $89.95
/ea
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- LED Indicator No
- Wire Size (AWG) 18
- Connector End B Mini-Change
- Cable Diameter 7.37mm (.290")
- Product Name Mini-Change
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300410028
- Zoro # G2764919
- UPC # 78172504943
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Wire Size (AWG) | 18 |
Cable Diameter | 7.37mm (.290") |
Cable Length | 0.60m (1.97') |
Details
LED Indicator | No |
Connector End B | Mini-Change |
Product Name | Mini-Change |
Color - Cable Jacket | Orange |
Coupling Style | Threaded |
Material - Coupling Nut | Stainless Steel Type 316 |
Material - Contact | Copper Alloy |
Type | Double Ended |
Material - Plating Mating | Gold |
Poles | 4 |
IP Rating | IP67 |
Connector End A | Mini-Change |
Material - Cable Jacket | PVC |
Series | 130041 |
Keyway | Single |
Current - Maximum per Contact | 7.0A |
Voltage - Maximum | 300V |
Material - Connector Body | PVC |
Gender | Female-Male |
Orientation | Straight to Straight |
Temperature Range - Operating | -40° to +105°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Single Phase Transformer, 50 VA, NEMA 3R, 80 °C, 120/240V AC, 240/480V AC (T153004)
- HOFFMAN Push Button Control Station, 2NO/2NC, 22mm (VS-PBS22)
- ZORO SELECT Strut Channel, 2 ft. L, 304 Stainlss Steel (FS-200SS ST4 24.00)
- QUAZITE Underground Enclosure Cover, Blank Cover, 20-1/4 x 13-3/8 Enclosure, 8000 lbs., Polymer Concrete (PG1118CA0009)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- Molex Pin & Sleeve Devices