Shop All Hazardous Location Plugs
Molex
MC 4P M/MFE 65M 16/4 TPE FLX
Mfr # 1300100893
Zoro # G2752851
product price: $733.99
/ea
Free Shipping & Returns
$733.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Cable Jacket Yellow
- Gender Female-Male
- Connector End B Mini-Change
- Orientation Straight to Straight
- LED Indicator No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300100893
- Zoro # G2752851
- UPC # 78678887943
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Cable Diameter | 10.92mm (.430") |
Cable Length | 65.0m (213.25') |
Wire Size (AWG) | 16 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 120/208/240V AC (TR40VA040)
- ASI Insulated Inline Splice 6AWG-250MCM 2 Ports 1 Wire Per Port (AICD250-1)
- TY-RAP 14.2" L Extra Heavy Duty Cable Tie PK 50 (LS-7.9-360A)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 3-1/2" Inside Diameter - 10' Length - Black (WL931-BK-10)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- Molex Hazardous Location Plugs