Shop All Hazardous Location Plugs
Molex
MC 4P M/MFE 4M 16/4 TPE FLX
Mfr # 1300100867
Zoro # G2752352
product price: $99.19
/ea
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Connector Body TPE
- Material - Coupling Nut Black Epoxy Coated Zinc
- Orientation Straight to Straight
- Poles 4
- Current - Maximum per Contact 10.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300100867
- Zoro # G2752352
- UPC # 78678883773
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Cable Length | 4.0m (13.12') |
Wire Size AWG | 16 |
Cable Diameter | 10.67mm (.420") |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Surge Protector, 1 Phase, 240V, 1 Poles, 1 (AGDN24010R)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Right Angle Nylon Cable Gland - 3/8" Cable Diameter - NPT 18 Thread - 20 Pcs/ Pack (CGRANPT38-20)
- ILSCO Aluminum Panelboard Lug, onductor 600-2 (PB3-600-2N-EC)
- TAYMAC While In Use Weatherproof Cover, 1 Gang, 5-29/32 in H, 4-3/16 in W, GCFI, Polycarbonate, Clear (MM420C)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- Molex Hazardous Location Plugs