Shop All Hazardous Location Plugs
Molex
MC 4P M-ATTCH STR PG13.5
Mfr # 1300170020
Zoro # G2084543
Sold in multiples of 3 for $110.85
$110.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size AWG 15 to 24
- Coupling Type External Thread
- Material - Plating Mating Gold
- Cable Diameter 5.08-11.43mm (.200-.450")
- Orientation Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1300170020
- Zoro # G2084543
- UPC # 781725531894
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 15 to 24 |
Cable Diameter | 5.08-11.43mm (.200-.450") |
Details
Coupling Type | External Thread |
Material - Plating Mating | Gold |
Orientation | Straight |
Poles | 4 |
Material - Coupling Nut | Nickel-plated Brass |
Voltage - Maximum | 600V AC/DC |
Gender | Male |
CSA | LR6837 |
Current - Maximum per Contact | 10.0A |
Keyway | Single |
Material - Connector Body | Nylon |
Temperature Range - Operating | -20°C to +80°C |
Type | Field Attachable Connector |
IP Rating | IP67 |
Series | 130017 |
Approvals | cCSAus certified |
Material - Contact | Copper Alloy |
Product Name | Mini-Change |
Diagnostics / LEDs | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 16 AWG Gauge Primary Wire Kit, Stranded Hook Up Wire, 25 ft Length Each, 0.0508" Diameter, 60 Volts (16STRGPTKIT)
- REMINGTON INDUSTRIES Litz Wire, 18 AWG Unserved Sngl Build, 5/20/38 Stranding, 2 oz Spool, Ideal for ~100 kHz Apps (100/38LITZ.125)
- EATON Proximity Sensor, Inductive, 12mm, NO (E59-M12C110A01-A1)
- 3M 4 AWG Non-Insulated Ring Terminal 3/8" Stud PK10 (M4-38RX)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- Molex Hazardous Location Plugs