Shop All Hazardous Location Plugs
Molex
MC 4P FP STR 2M #14/4 GRAY
Mfr # 1300610091
Zoro # G2087529
product price: $60.69
/ea
Sold in multiples of 2 for $121.38
$121.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire/Cable Type STOOW
- Current - Maximum per Contact 15.0A
- Coupling Style Threaded
- Material - Connector Body PVC
- Temperature Range - Operating -20°C to +90°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300610091
- Zoro # G2087529
- UPC # 78678856583
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cable Length | 2.0m (6.56') |
Wire Size AWG | 14 |
Cable Diameter | 14.99mm (.590") |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Female Connectr, Blu, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UB)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 24VAC/DC, White, LED (ZB4BVB1)
- FLUKE NETWORKS Fiber Optic Fault Locator, SC Connector (FQM-M)
- MELTRIC 63-34073 RECEPTACLE (63-34073)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- Molex Pin & Sleeve Devices