Shop All Hazardous Location Plugs
Molex
MC 4P FP 6 16/4 PVC
Mfr # 1300060728
Zoro # G2091893
product price: $52.19
/ea
Sold in multiples of 2 for $104.38
$104.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Style Threaded
- Color - Cable Jacket Yellow
- CSA LR6837
- Material - Coupling Nut Black Epoxy Coated Zinc
- Wire/Cable Type STOOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300060728
- Zoro # G2091893
- UPC # 78172553085
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 16 |
Cable Diameter | 10.67mm (.420") |
Cable Length | 1.83m (6.0') |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG5352)
- JONARD TOOLS Repl Cable Identifiers, For CM-8, 8 PC (CMI-SET8)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (9007C66B2)
- HUGHES AUTOFORMER Hughes Power Watchdog Smart Surge Protector, 30 Amp (PWD30)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- Molex Pin & Sleeve Devices