Shop All Hazardous Location Plugs
Molex
MC 4P FP 20 16/4 PVC
Mfr # 1300060744
Zoro # G2087118
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current - Maximum per Contact 10.0A
- Orientation Straight to Pigtail
- UL E152210
- Color - Cable Jacket Yellow
- Cable Length 6.10m (20.0')
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1300060744
- Zoro # G2087118
- UPC # 78678842783
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cable Length | 6.10m (20.0') |
Cable Diameter | 10.67mm (.420") |
Wire Size AWG | 16 |
Details
Current - Maximum per Contact | 10.0A |
Orientation | Straight to Pigtail |
UL | E152210 |
Color - Cable Jacket | Yellow |
Poles | 4 |
Material - Connector Body | PVC |
Temperature Range - Operating | -20°C to +105°C |
Material - Coupling Nut | Black Epoxy Coated Zinc |
Gender | Female-Pigtail |
Material - Cable Jacket | PVC |
Wire/Cable Type | STOOW |
Keyway | Single |
CSA | LR6837 |
Coupling Style | Threaded |
Voltage - Maximum | 600V |
Material - Plating Mating | Gold |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 4"L, Nylon, Orange/White, PK50 (PLT1M-L3-10)
- B&K PRECISION DC Power Supply, 100 to 240V AC, 180V DC, 300W, 4A (9141)
- EATON Molded Case Circuit Breaker, EG Series 70A, 3 Pole, 347/600V AC (EGE3070FFG)
- MERSEN Midget Fuse, 4A, 400V AC, Indicating, 20kA (W222958)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- Molex Hazardous Location Plugs