Shop All Hazardous Location Plugs
Molex
MC 4P F/FR 2M #16/1 PVC DC
Mfr # 1300130301
Zoro # G2085550
product price: $57.79
/ea
Sold in multiples of 2 for $115.58
$115.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Rating NEMA 6
- Length 2.0m
- Voltage - Maximum 600V AC/DC
- Temperature Range - Operating -20°C to +105°C
- Wire/Cable Type UL 1015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300130301
- Zoro # G2085550
- UPC # 786788502577
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Length | 2.0m |
Mounting Thread Size | 1/2" - 14 NPT |
Wire Size AWG | 16 |
Details
NEMA Rating | NEMA 6 |
Voltage - Maximum | 600V AC/DC |
Temperature Range - Operating | -20°C to +105°C |
Wire/Cable Type | UL 1015 |
Poles | 4 |
Material - Component | Nickel-plated Zinc Die-Cast |
Gender | Female |
Orientation | Straight |
UL | E152210 |
Keyway | Single |
Current - Maximum per Contact | 8.0A |
CSA | LR6837 |
Coupling Type | Internal Thread |
Panel Mount | Front |
Product Name | Mini-Change |
Type | Single Ended (pigtail) |
IP Rating | IP67 |
Series | 130013 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL PVC Open Slot Wire Duct - 3" W x 2" H x 6.5' L - 8 pcs - Gray (PFOS3X2S)
- EATON Molded Case Circuit Breaker, EHD Series 20A, 3 Pole, 480V AC (EHD3020)
- SUPCO Auxiliary Contactor, DPAUX2 (DPAUX2)
- GENERAC Maintenance Kit 13-17KW 990CC (6484)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- Molex Pin & Sleeve Devices