Shop All Hazardous Location Plugs
Molex
MC 4P F-ATTCH STR PG135
Mfr # 1300170015
Zoro # G2081789
Sold in multiples of 2 for $83.98
$83.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Diameter 5.08-11.43mm (.200-.450")
- Keyway Single
- Material - Coupling Nut Nickel-plated Brass
- Material - Connector Body Nylon
- Voltage - Maximum 600V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1300170015
- Zoro # G2081789
- UPC # 786788509514
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Cable Diameter | 5.08-11.43mm (.200-.450") |
Wire Size AWG | 15 to 24 |
Details
Keyway | Single |
Material - Coupling Nut | Nickel-plated Brass |
Material - Connector Body | Nylon |
Voltage - Maximum | 600V AC/DC |
Material - Plating Mating | Gold |
Gender | Female |
Coupling Type | Internal Thread |
Temperature Range - Operating | -20°C to +80°C |
Poles | 4 |
CSA | LR6837 |
Orientation | Straight |
Current - Maximum per Contact | 13.0A |
Type | Field Attachable Connector |
Material - Contact | Copper Alloy |
Series | 130017 |
Diagnostics / LEDs | No |
IP Rating | IP67 |
Approvals | cCSAus certified |
Product Name | Mini-Change |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KH INDUSTRIES 50 ft. 12/3 RTA Reel, 50 Feet of 12/3, Black SJOW 20 Amps (RTAN3LW-WC520-J12K)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Red, 110-120V (9001KP1R31)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 18 A, Reversing: No (LC1D18B7)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- Molex Pin & Sleeve Devices