Shop All Hazardous Location Plugs
Molex
MC 3P TEE - 3-WIRE TAP
Mfr # 1300180217
Zoro # G2085009
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.066m
- Poles 3
- Left Trunk Gender Female
- Right Trunk Connector Mini-Change
- Drop Connector Mini-Change
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1300180217
- Zoro # G2085009
- UPC # 786788205973
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Length | 0.066m |
Details
Poles | 3 |
Left Trunk Gender | Female |
Right Trunk Connector | Mini-Change |
Drop Connector | Mini-Change |
Right Trunk Gender | Male |
UL | E152210 |
Current - Maximum per Contact | 10.0A |
Temperature Range - Operating | -20°C to +105°C |
Material - Connector Body | TPE |
Color - Cable Jacket | Yellow |
Left Trunk Connector | Mini-Change |
Voltage - Maximum | 600V AC/DC |
Keyway | Single |
Drop Gender | Female |
Material - Coupling Nut | Black Epoxy Coated Zinc |
IP Rating | IP67 |
Type | Drop Tee |
LED Indicator | No |
Series | 130018 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON SWITCH STANDARD TOGGLE, 20A-120/277V (1221-2R)
- FLEX-STRUT Channel Bracket, Brace, 30" (FS-5638-30 E/G)
- PALADIN Fiber Optic Tool Kit (FTK-T)
- ZORO SELECT Strut Chan, 4 ft.L, Solid, Blk Paintd Steel (FS-200 FBK 48.00)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- Molex Pin & Sleeve Devices