Shop All Hazardous Location Plugs
Molex
MC 3P MR 1M 16/1 PVC
Mfr # 1300130223
Zoro # G2088603
product price: $26.59
/ea
Sold in multiples of 3 for $79.77
$79.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.0m
- Gender Male
- Voltage - Maximum 600V AC/DC
- Wire Size AWG 16
- Material - Component Zinc Die-Cast with Black Epoxy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300130223
- Zoro # G2088603
- UPC # 78678884142
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Length | 1.0m |
Wire Size AWG | 16 |
Mounting Thread Size | 1/2" - 14 NPT |
Details
Gender | Male |
Voltage - Maximum | 600V AC/DC |
Material - Component | Zinc Die-Cast with Black Epoxy |
Current - Maximum per Contact | 13.0A |
Temperature Range - Operating | -20°C to +105°C |
UL | E152210 |
Orientation | Straight |
Coupling Type | External Thread |
Wire/Cable Type | UL 1015 |
Panel Mount | Front |
CSA | LR6837 |
Keyway | Single |
Poles | 3 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- Q2 PRODUCTS 14" Black UV Resist 50lb Cable Tie 100/bag (CBL 14-50-BLK)
- ZORO SELECT Power Cord, IEC C14, SJT, 3 ft., Blk, 10A, 16/3 (5XFR5ID)
- MERSEN Semiconductor Fuse, A60X Series, Fast-Acting, 100A, 600V AC, Non-Indicating (A60X100-4)
- GLOBAL EQUIPMENT Flame Retardant Flexible Duct 16Ft for 16 Inch Diameter Fan (BR-16-16ft)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- Molex Pin & Sleeve Devices