Shop All Hazardous Location Plugs
Molex
MC 3P MR 12IN 16/1 PVC
Mfr # 1300130202
Zoro # G2084823
product price: $19.59
/ea
Sold in multiples of 4 for $78.36
$78.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating NEMA 6
- Length 0.305m
- CSA LR6837
- Mounting Thread Size 1/2" - 14 NPT
- Current - Maximum per Contact 13.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300130202
- Zoro # G2084823
- UPC # 781725533935
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Length | 0.305m |
Mounting Thread Size | 1/2" - 14 NPT |
Wire Size AWG | 16 |
Details
NEMA Rating | NEMA 6 |
CSA | LR6837 |
Current - Maximum per Contact | 13.0A |
Poles | 3 |
Wire/Cable Type | UL 1015 |
Voltage - Maximum | 600V AC/DC |
Coupling Type | External Thread |
Keyway | Single |
Gender | Male |
UL | E152210 |
Temperature Range - Operating | -20°C to +105°C |
Orientation | Straight |
Material - Component | Zinc Die-Cast with Black Epoxy |
IP Rating | IP67 |
Panel Mount | Front |
Type | Single Ended (pigtail) |
Product Name | Mini-Change |
Series | 130013 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Purple, 50 ft. (9858)
- RACO Flexible Metal Conduit Fitting, 3/8 In (2101)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (AN19DN0A5E005)
- ANDERSON POWER PRODUCTS PP75 HSG BLK BULK (5916G4BK)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- Molex Pin & Sleeve Devices