Shop All Hazardous Location Plugs
Molex
MC 3P M/MFE 30M 16/3 TPE FLX
Mfr # 1300100498
Zoro # G2766249
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire/Cable Type TC-ER
- Material - Connector Body PVC
- Keyway Single
- Temperature Range - Operating -20°C to +105°C
- Material - Coupling Nut Black Epoxy Coated Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300100498
- Zoro # G2766249
- UPC # 78678884072
- Country of Origin Thailand
- Category Hazardous Location Plugs
Dimensions
Cable Diameter | 10.41mm (.410") |
Cable Length | 30.0m (98.40') |
Wire Size AWG | 16 |
Details
Wire/Cable Type | TC-ER |
Material - Connector Body | PVC |
Keyway | Single |
Temperature Range - Operating | -20°C to +105°C |
Material - Coupling Nut | Black Epoxy Coated Zinc |
Voltage - Maximum | 600V |
Gender | Female-Male |
Orientation | Straight to Straight |
Material - Cable Jacket | TPE |
UL | E152210 |
Material - Plating Mating | Gold |
Color - Cable Jacket | Yellow |
Current - Maximum per Contact | 13.0A |
Coupling Style | Threaded |
Poles | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Electronic Flasher, Variable Load, EF32RL (2FNE7)
- SCHNEIDER ELECTRIC Non-Illum Selctr Swtch, Left/Right Key, SS (XB4BG41)
- HUBBELL 20A Duplex Decorator Receptacle 125VAC 5-20R BL (HBL5360SA)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC, A Curve (QO230GFI)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- Molex Hazardous Location Plugs