Shop All Hazardous Location Plugs
Molex
MC 3P M/MFE 18M 16/3 TPE FLX
Mfr # 1300100496
Zoro # G2766343
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire/Cable Type TC-ER
- UL E152210
- Poles 3
- Orientation Straight to Straight
- Color - Cable Jacket Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300100496
- Zoro # G2766343
- UPC # 78678884070
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Cable Diameter | 10.41mm (.410") |
Cable Length | 18.0m (59.05') |
Wire Size AWG | 16 |
Details
Wire/Cable Type | TC-ER |
UL | E152210 |
Poles | 3 |
Orientation | Straight to Straight |
Color - Cable Jacket | Yellow |
Current - Maximum per Contact | 13.0A |
Coupling Style | Threaded |
Material - Cable Jacket | TPE |
Material - Plating Mating | Gold |
Voltage - Maximum | 600V |
Temperature Range - Operating | -20°C to +105°C |
Keyway | Single |
Material - Coupling Nut | Black Epoxy Coated Zinc |
Material - Connector Body | PVC |
Gender | Female-Male |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 3/4In. Zinc-Plated Locknut (00322002LPK50)
- MARINCO MARINCO 50FCRV Power Cord Plug End 50 Amp Female Ends (M1D-50FCRV)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 150A, 600V AC, Non-Indicating (FRS-R-150)
- GREENGATE H Dt No Neutral White (ONW-D-1001-MV-W)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- Molex Hazardous Location Plugs