Shop All Hazardous Location Plugs
Molex
MC 3P M/MFE 15M 16/3 TPE FLX
Mfr # 1300100495
Zoro # G2766258
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Connector Body PVC
- Material - Coupling Nut Black Epoxy Coated Zinc
- Cable Diameter 10.41mm (.410")
- Material - Cable Jacket TPE
- Orientation Straight to Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300100495
- Zoro # G2766258
- UPC # 78678884069
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Cable Diameter | 10.41mm (.410") |
Cable Length | 15.0m (49.21') |
Wire Size AWG | 16 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 3.9" L Miniature Cable Tie BK, 100PK (PLT1M-C0)
- MERSEN Surge Protector, 3 Phase, 480V, 4 Poles, 5, 75kA (STP480YN07)
- CALCONDUIT Nipple, 1-1/2 in. x 6 in., GRC (876675)
- CITEL Surge Protector, 95V, 2 (DS240S-95DC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- Molex Pin & Sleeve Devices