Shop All Hazardous Location Plugs
Molex
MC 3P M/M-ATTCH STR PG13.5
Mfr # 1300170012
Zoro # G2086759
product price: $45.45
/ea
Sold in multiples of 200 for $9,090.00
$9,090.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Orientation Straight
- Gender Male
- Poles 3
- Material - Coupling Nut Stainless Steel Type 316
- CSA LR6837
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300170012
- Zoro # G2086759
- UPC # 78678853654
- Country of Origin Germany
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 15 to 24 |
Cable Diameter | 5.08-11.43mm (.200-.450") |
Details
Orientation | Straight |
Gender | Male |
Poles | 3 |
Material - Coupling Nut | Stainless Steel Type 316 |
CSA | LR6837 |
Material - Connector Body | Nylon |
Current - Maximum per Contact | 13.0A |
Coupling Type | External Thread |
Temperature Range - Operating | -20°C to +80°C |
Keyway | Single |
Material - Plating Mating | Gold |
Voltage - Maximum | 600V AC/DC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 40 A (LC1DT406BL)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (6BC)
- SIEMENS Connector, RJ45/90 Degree, 24AWG (6GK1901-1BB20-2AA0)
- BECKETT 7505B1500 Genisys Relay Control (7505B1500)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- Molex Pin & Sleeve Devices