Shop All Hazardous Location Plugs
Molex
MC 3P M-ATTCH STR PG13.5
Mfr # 1300170008
Zoro # G2084780
Sold in multiples of 3 for $125.97
$125.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Orientation Straight
- Poles 3
- Keyway Single
- Wire Size AWG 15 to 24
- Material - Connector Body Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1300170008
- Zoro # G2084780
- UPC # 781725532037
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 15 to 24 |
Cable Diameter | 5.08-11.43mm (.200-.450") |
Details
Orientation | Straight |
Poles | 3 |
Keyway | Single |
Material - Connector Body | Nylon |
Voltage - Maximum | 600V AC/DC |
Coupling Type | Internal Thread |
Current - Maximum per Contact | 13.0A |
Material - Coupling Nut | Nickel-plated Brass |
Gender | Male |
Temperature Range - Operating | -20°C to +80°C |
Material - Plating Mating | Gold |
CSA | LR6837 |
Product Name | Mini-Change |
Diagnostics / LEDs | No |
Series | 130017 |
IP Rating | IP67 |
Approvals | cCSAus certified |
Type | Field Attachable Connector |
Material - Contact | Copper Alloy |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB BC7-30-01-01, 3P MINI CONTR, 24VDC, (BC7-30-01-01)
- TRIPP LITE Smart Lcd 1500Va 2U Rack/Tower Line-Interactive 120V Ups w/ Lcd (SMART1500LCD)
- ENM Preset Hour Meter, 2.125" L, 1.4" W (TB45AA)
- MULBERRY Electrical Box, 18 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (30212)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- Molex Hazardous Location Plugs