Shop All Hazardous Location Plugs
Molex
MC 3P FP 30 16/3 PVC
Mfr # 1300060250
Zoro # G2084659
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current - Maximum per Contact 13.0A
- Material - Coupling Nut Black Epoxy Coated Zinc
- Voltage - Maximum 600V
- Keyway Single
- Material - Cable Jacket PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300060250
- Zoro # G2084659
- UPC # 78678843016
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cable Length | 9.14m (30.0') |
Cable Diameter | 10.41mm (.410") |
Wire Size AWG | 16 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Mini Magnetic Contactor, 3 Poles, 24 V AC, 6 A, Reversing: No (LC1K0610B7)
- RACO Electrical Box, 12.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (517)
- CANTEX Weatherproof Electrical Box, 21.8 cu in, FSS Box, 1 Gang, PVC, Rectangular (5133543)
- IFM Cylindrical Proximity Sensor, 30mmD, 72mmL (II5742)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- Molex Hazardous Location Plugs