Shop All Hazardous Location Plugs
Molex
MC 3P F/FR 2M 16/1 PVC
Mfr # 1300130112
Zoro # G2089251
product price: $49.69
/ea
Sold in multiples of 2 for $99.38
$99.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating NEMA 6
- Length 2.0m
- Orientation Straight
- Coupling Type Internal Thread
- Keyway Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300130112
- Zoro # G2089251
- UPC # 78678883493
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Length | 2.0m |
Wire Size AWG | 16 |
Mounting Thread Size | 1/2" - 14 NPT |
Details
NEMA Rating | NEMA 6 |
Orientation | Straight |
Coupling Type | Internal Thread |
Keyway | Single |
Material - Component | Nickel-plated Zinc Die-Cast |
Voltage - Maximum | 600V AC/DC |
Current - Maximum per Contact | 13.0A |
Poles | 3 |
Temperature Range - Operating | -20°C to +105°C |
Wire/Cable Type | UL 1061 |
Gender | Female |
UL | E152210 |
CSA | LR6837 |
Series | 130013 |
Product Name | Mini-Change |
IP Rating | IP67 |
Panel Mount | Front |
Type | Single Ended (pigtail) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Sealing Washer, Conduit, 3/8 In. (5261)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18C116C02-D1)
- SQUARE D Thermal Unit, 8.72 to 11.3A (B14.0)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 10A, 600V AC, Non-Indicating (CCMR010)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- Molex Pin & Sleeve Devices