Shop All Hazardous Location Plugs
Molex
MC 3P F/FR 2M 14/1 PVC
Mfr # 1300660038
Zoro # G2088323
product price: $42.65
/ea
Sold in multiples of 2 for $85.30
$85.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating NEMA 6
- Length 2.0m
- Keyway Single
- Product Name BradPower A-Size
- Panel Mount Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300660038
- Zoro # G2088323
- UPC # 78678882226
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Length | 2.0m |
Wire Size (AWG) | 14 |
Mounting Thread Size | 1/2" - 14 NPT |
Details
NEMA Rating | NEMA 6 |
Keyway | Single |
Product Name | BradPower A-Size |
Panel Mount | Front |
Poles | 3 |
Material - Component | Nickel-plated Zinc Die-Cast |
Current - Maximum per Contact | 15.0A |
Gender | Female |
Voltage - Maximum | 600V AC/DC |
Series | 130066 |
Orientation | Straight |
Type | Single Ended (pigtail) |
UL | E258922 |
IP Rating | IP67 |
Coupling Type | Internal Thread |
Temperature Range - Operating | -20° to +105°C |
Wire/Cable Type | UL 1015 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad 600V 250 ft. SLVR (68582601)
- KINDORF Channel Cone Nut, 1/2 In, Gold, PK5 (UCN12)
- NVENT HOFFMAN Pushbutton Enclosure, 2.75 in. D, Steel (E1PBG)
- NVENT CADDY Square Channel Washer, 3/8 In, Steel (F140000EG)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- Molex Hazardous Location Plugs