Shop All Hazardous Location Plugs
Molex
MC 19P MR PG16
Mfr # 1300150112
Zoro # G2081113
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.0m
- Panel Mount Back, Front
- Keyway Single
- Gender Male
- Mounting Thread Size PG16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300150112
- Zoro # G2081113
- UPC # 78678846667
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Length | 2.0m |
Mounting Thread Size | PG16 |
Wire Size AWG | 18, 22 |
Details
Panel Mount | Back, Front |
Keyway | Single |
Gender | Male |
Material - Component | Gray Annodized Aluminum |
Orientation | Straight |
Poles | 19 |
Temperature Range - Operating | -20°C to +80°C |
Current - Maximum per Contact | 2.0A |
Voltage - Maximum | 300V AC/DC |
Coupling Type | External Thread |
Wire/Cable Type | UL 1569 |
Type | Single Ended (pigtail) |
IP Rating | IP67 |
Series | 130015 |
Product Name | Mini-Change |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, FAZ Series 50A, 2 Pole, 277/480V AC, D Curve (FAZ-D50/2)
- DAYTON Pilot Light, LED, 120VAC, 30mm, Plastic, GR (30G397)
- HOME-FLEX Underground Elbow 1 (18-406-010)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 40A, 500V AC, Non-Indicating (A50QS40-4)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- Molex Hazardous Location Plugs