Shop All Hazardous Location Plugs
Molex
MC 19P MR PG16
Mfr # 1300150109
Zoro # G2082470
Sold in multiples of 24 for $3,887.76
Free Shipping & Returns
$3,887.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.30m
- Keyway Single
- Coupling Type External Thread
- Mounting Thread Size PG16
- Wire Size AWG 18, 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1300150109
- Zoro # G2082470
- UPC # 78678841464
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Length | 0.30m |
Mounting Thread Size | PG16 |
Wire Size AWG | 18, 22 |
Details
Keyway | Single |
Coupling Type | External Thread |
Panel Mount | Back, Front |
Poles | 19 |
Orientation | Straight |
Voltage - Maximum | 300V AC/DC |
Material - Component | Gray Annodized Aluminum |
Temperature Range - Operating | -20°C to +80°C |
Current - Maximum per Contact | 2.0A |
Gender | Male |
Product Name | Mini-Change |
IP Rating | IP67 |
Wire/Cable Type | UL 1569 |
Type | Single Ended (pigtail) |
Series | 130015 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (XTMC9A01T)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4Ft (HCT16119K)
- EATON BUSSMANN Automotive Fuse, FMX Series, 60A, 12V DC, Non-Indicating (FMX-60)
- DESIGNS OF DISTINCTION Switch Combo 1 - White Oak (01450012WK1)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- Molex Pin & Sleeve Devices