Shop All Sensor Cordsets & Receptacles
Molex
MC 19P FP 90DEG 10M PUR
Mfr # 1300080316
Zoro # G4048439
product price: $687.99
/ea
Free Shipping & Returns
$687.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10.0m (32.81')
- Keyway Single
- Color - Cable Jacket Black
- Voltage - Maximum 300V AC/DC
- Current - Maximum per Contact 2.0A, 3.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300080316
- Zoro # G4048439
- UPC # 78678853541
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10.0m (32.81') |
Cable Diameter | 11.43mm (.450") |
Wire Size AWG | 18, 22 |
Details
Keyway | Single |
Color - Cable Jacket | Black |
Voltage - Maximum | 300V AC/DC |
Current - Maximum per Contact | 2.0A, 3.0A |
Poles | 19 |
Material - Plating Mating | Gold |
Gender | Female-Pigtail |
Temperature Range - Operating | -20°C to +80°C |
LED Indicator | No |
Material - Connector Body | PVC |
Coupling Style | Threaded |
Orientation | 90° to Pigtail |
Material - Cable Jacket | PUR |
Material - Coupling Nut | Black Epoxy Coated Zinc |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Emergency stop push button, Harmony XB4, metal, red mushroom 40mm, 22mm, trigger latching turn to release, 2NC+1NO (XB4BS84441)
- ABB CA4-01, FRONT MOUNT AUX 1NC, AF09-AF38 (CA4-01)
- TOLCO Cable Sway Brace, 3/16 x 1/2 In. (990)
- HUBBELL PREMISE WIRING Horizontal Ring Manager, 3 in. D (HS13)
- BRAD HARRISON External Thread Receptacle, 4, Male, 16 AWG (1R4006A20A120)
- IFM Cordset, 3 Pin, Receptacle, Female (EVC144)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (703001D02F120)
- COGNEX CORDSET CABLE (CCB-84901-0903-10)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (403006A10M100)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104001A01F200)
- REMKE Receptacle, MiniSize, M, Flg Mt 3 P, 1 ft. (103PF0010M)
- Molex Sensors