Shop All Sensor Cordsets & Receptacles
Molex
MC 19P FP 5M PUR
Mfr # 1300080303
Zoro # G4046208
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5.0m (16.40')
- Type Single Ended
- Keyway Single
- IP Rating IP67
- Material - Connector Body PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300080303
- Zoro # G4046208
- UPC # 78678841459
- Country of Origin United Kingdom
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5.0m (16.40') |
Cable Diameter | 11.43mm (.450") |
Wire Size AWG | 18, 22 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Channel Nut, 5/16" (FS-5/16NS E/G)
- REMKE Cord Grip, Alum, 3/4" NPT, .250-.312, Mesh (RSR-2105-E)
- EATON Emergency Stop Push Button, Red (C22-PVT45P-K02)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 7 in D, NEMA 12; 13, Non Hinged Clamp (B202007CH)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104001A01F060)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (703000D02F120)
- TURCK CORDSET CABLE (RSSD RSSD 441-15M)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (405006A10M020)
- REMKE Cordset, MiniPVC, Male, 3 Pole, 12 ft. (103B0120AP)
- REMKE Cordset, Mini, Hi-Temp Sil, M/F, 3 P, 6 ft. (103G0060AHT)
- DUKANE CORDSET CABLE (200-600)
- Molex Sensor Cordsets & Receptacles