Shop All Hazardous Location Plugs
Molex
MC 12P MFE 20 16/12 PVC
Mfr # 1300120127
Zoro # G2089470
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Orientation Straight to Straight
- Voltage - Maximum 600V
- Cable Length 6.10m (20.0')
- Temperature Range - Operating -20°C to +105°C
- Material - Coupling Nut Black Epoxy Coated Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300120127
- Zoro # G2089470
- UPC # 78678844182
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cable Length | 6.10m (20.0') |
Wire Size AWG | 16 |
Cable Diameter | 18.03mm (.710") |
Details
Orientation | Straight to Straight |
Voltage - Maximum | 600V |
Temperature Range - Operating | -20°C to +105°C |
Material - Coupling Nut | Black Epoxy Coated Zinc |
Material - Plating Mating | Gold |
Coupling Style | Threaded |
Color - Cable Jacket | Yellow |
Gender | Female-Male |
UL | E152210 |
Wire/Cable Type | STOOW |
CSA | LR6837 |
Material - Cable Jacket | PVC |
Material - Connector Body | PVC |
Keyway | Single |
Poles | 12 |
Current - Maximum per Contact | 5.0A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- QUICKCABLE Stater/Ground Lug, 1 Gaugeuge, 3/8", PK50 (6401-050F)
- LEVITON Angled Recptcle, Red, Taper Nose, Female (16R28-UR)
- PANDUIT Cable Tie, Mount, Hi Temp, Outdoor, Bl, PK100 (ABM100-AT-C0)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- Molex Pin & Sleeve Devices