Shop All Hazardous Location Plugs
Molex
MC 12P FR 6 16/1 PVC
Mfr # 1300150062
Zoro # G2077613
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.83m
- UL E152210
- Current - Maximum per Contact 5.0A
- Material - Component Zinc Die-Cast with Black Epoxy
- Wire Size AWG 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300150062
- Zoro # G2077613
- UPC # 78678806831
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Length | 1.83m |
Wire Size AWG | 16 |
Mounting Thread Size | 1/2" - 14 NPT |
Details
UL | E152210 |
Current - Maximum per Contact | 5.0A |
Material - Component | Zinc Die-Cast with Black Epoxy |
Temperature Range - Operating | -20°C to +105°C |
Gender | Female |
Orientation | Straight |
Keyway | Single |
Wire/Cable Type | UL 1015 |
CSA | LR6837 |
Poles | 12 |
Voltage - Maximum | 600V AC/DC |
Coupling Type | External Thread |
IP Rating | IP67 |
Series | 130015 |
Type | Single Ended (pigtail) |
Product Name | Mini-Change |
Panel Mount | Front |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Conduit Clamp, 4 In, Silver (B1564S)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 50' Length - Brown (HS359-S50-BROWN)
- LITTELFUSE Open Fuse Block Cover, J UL Class, 30A Amp Range, 600V AC/DC Volt Rating (LFJ60030FBC)
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Aluminum, Blank and Flat (5175-1)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- Molex Pin & Sleeve Devices