Shop All Hazardous Location Plugs
Molex
MC 12P FP 5.2M 16/12 TPE FLX
Mfr # 1300108032
Zoro # G7795609
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Cable Jacket Gray
- Gender Female-Male
- Material - Plating Mating Gold
- Wire Size AWG 16
- Coupling Style Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300108032
- Zoro # G7795609
- Country of Origin Unknown
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 16 |
Cable Length | 5.0m (16.40') |
Cable Diameter | 12.70mm (.500") |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 22 AWG, 100 ft, Yellow, Color-Coded PVC Insulation (C2016A.12.05)
- CANTEX Female Adapter, 1/2 In Conduit, PVC (5140043)
- INTERMATIC Defrost Timer, 120/240V, 40A, 1 NO, 1 NC (DTAV40)
- SOUTHWIRE Extension Cord, 50 ft., 12/3 (1688SW0002)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- Molex Pin & Sleeve Devices