Shop All Hazardous Location Plugs
Molex
MC 12P FP 4M 16/12 TPE FLX
Mfr # 1300108031
Zoro # G7795660
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temperature Range - Operating -20°C to +80°C
- Keyway Single
- Cable Diameter 12.70mm (.500")
- Poles 5
- Cable Length 3.0m (9.84')
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300108031
- Zoro # G7795660
- Country of Origin Unknown
- Category Hazardous Location Plugs
Dimensions
Cable Diameter | 12.70mm (.500") |
Cable Length | 3.0m (9.84') |
Wire Size AWG | 16 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, 125A, 2 Pole (MBK125A)
- APPLETON ELECTRIC Pulling Fitting, Iron, 1-1/4 In. (LBD125-M)
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T4B62-3X)
- EATON Circuit Breaker, PDG Series 1,200A, 3 Pole, 600V AC, A Curve (PDG53K1200E2NN)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- Molex Hazardous Location Plugs