Shop All Hazardous Location Plugs
Molex
MC 12P FP 3M #16/12 TPE FLEX
Mfr # 1300108030
Zoro # G7922604
product price: $90.59
/ea
Free Shipping & Returns
$90.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size AWG 16
- Material - Coupling Nut Black Epoxy Coated Zinc
- Orientation Straight to Straight
- Cable Diameter 12.70mm (.500")
- Voltage - Maximum 300V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300108030
- Zoro # G7922604
- Country of Origin Unknown
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 16 |
Cable Diameter | 12.70mm (.500") |
Cable Length | 2.0m (6.56') |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Nipple, 1 in. x 3-1/2 in., Aluminum (119304)
- SIEMENS Lateral Contact Block For 3RV2, 1NC, 1NO (3RV29011A)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YA34LB)
- KFI KFI Polaris Mini-Rocker Clam Shell Switch (AP-CMR)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- Molex Hazardous Location Plugs