Shop All Hazardous Location Plugs
Molex
MC 12P FP 22M 16/12 TPE FLX
Mfr # 1300108040
Zoro # G7795399
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Keyway Single
- Poles 5
- Wire/Cable Type UL 20233
- Temperature Range - Operating -20°C to +80°C
- Material - Plating Mating Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300108040
- Zoro # G7795399
- Country of Origin Unknown
- Category Hazardous Location Plugs
Dimensions
Cable Length | 10.0m (32.81') |
Wire Size AWG | 16 |
Cable Diameter | 12.70mm (.500") |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 30 A Amps, 250V AC, Flush Mount, Single Outlet, 15-30R, Black (HBL8430A)
- TRIPP LITE PDU, Metered, 3.2-3.8kW, 6 C19, 32 C13, 0U (PDUMV20HV)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 6A, 600V AC, Non-Indicating (JLLS006)
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Aluminum (HW-MP1412AWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- Molex Hazardous Location Plugs