Shop All Hazardous Location Plugs
Molex
MC 12P FP 16M 16/12 TPE FLX
Mfr # 1300108039
Zoro # G7795624
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coupling Style Threaded
- Current - Maximum per Contact 8.0A
- Cable Length 5.0m (16.40')
- Wire/Cable Type UL 20233
- Temperature Range - Operating -20°C to +80°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300108039
- Zoro # G7795624
- Country of Origin Unknown
- Category Hazardous Location Plugs
Dimensions
Cable Length | 5.0m (16.40') |
Wire Size AWG | 16 |
Cable Diameter | 12.70mm (.500") |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GAW5K1)
- HUBBELL Receptacle, Male, Red, 150AC/DC, 8-2 (HBL15MRR)
- SQUARE D Rotary Operating Mech 600Vac 250 Nema (9421LJ4)
- LEVITON Wallplate Ovrsz 2G Wht (88602-000)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- Molex Hazardous Location Plugs