Shop All Hazardous Location Plugs
Molex
MC 10P MR 6 16/1 PVC
Mfr # 1300150049
Zoro # G2077482
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.83m
- Wire/Cable Type UL 1015
- CSA LR6837
- Wire Size AWG 16
- Voltage - Maximum 600V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300150049
- Zoro # G2077482
- UPC # 78678842018
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Length | 1.83m |
Wire Size AWG | 16 |
Mounting Thread Size | 1/2" - 14 NPT |
Details
Wire/Cable Type | UL 1015 |
CSA | LR6837 |
Voltage - Maximum | 600V AC/DC |
Gender | Male |
Temperature Range - Operating | -20°C to +105°C |
Current - Maximum per Contact | 7.0A |
UL | E152210 |
Coupling Type | External Thread |
Keyway | Single |
Material - Component | Zinc Die-Cast with Black Epoxy |
Orientation | Straight |
Poles | 10 |
Type | Single Ended (pigtail) |
Panel Mount | Front |
Series | 130015 |
IP Rating | IP67 |
Product Name | Mini-Change |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Plug, Aluminum, Close Up, 3" (CUP-8)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 8 in Mesh (07310005)
- DAYTON Push Buttn Cntrol Station, 1NO, Start, 22mm (32W265)
- L.H. DOTTIE Knockout Seal, Carbon Steel, Box (KO125)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- Molex Hazardous Location Plugs