Shop All Hazardous Location Plugs
Molex
MC 10P FP 35' 16/10 PVC
Mfr # 1300102093
Zoro # G7795380
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size (AWG) 16
- Series 130010
- Keyway Tri-Key
- Orientation Straight to Straight
- Voltage - Maximum 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300102093
- Zoro # G7795380
- Country of Origin Unknown
- Category Hazardous Location Plugs
Dimensions
Wire Size (AWG) | 16 |
Cable Length | 5.0m (16.40') |
Cable Diameter | 10.41mm (.410") |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Relay, 20A, DPDT, 24VAC/DC/120VAC (RIB2401B2G)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A20P16)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86834)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA3KN31BD3)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- Molex Pin & Sleeve Devices