Shop All Hazardous Location Plugs
Molex
MC 10P FP 12 16/10 PVC
Mfr # 1300080028
Zoro # G2090730
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage - Maximum 600V
- Temperature Range - Operating -20°C to +105°C
- Keyway Single
- Material - Coupling Nut Black Epoxy Coated Zinc
- Poles 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300080028
- Zoro # G2090730
- UPC # 78678844086
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cable Diameter | 16.76mm (.660") |
Cable Length | 3.66m (12.0') |
Wire Size AWG | 16 |
Details
Voltage - Maximum | 600V |
Temperature Range - Operating | -20°C to +105°C |
Keyway | Single |
Material - Coupling Nut | Black Epoxy Coated Zinc |
Poles | 10 |
CSA | LR6837 |
Material - Connector Body | PVC |
Orientation | Straight to Pigtail |
Gender | Female-Pigtail |
Color - Cable Jacket | Yellow |
Wire/Cable Type | STOOW |
UL | E152210 |
Coupling Style | Threaded |
Current - Maximum per Contact | 7.0A |
Material - Plating Mating | Gold |
Material - Cable Jacket | PVC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Vinyl-Insul Ring Terminal, 12-10 AWG, PK14 (20-106)
- TOLCO Cable Sway Brace, 1/8 x 1/2 In. (990)
- RELAY AND CONTROL 120VAC Definite Purpose Contactor 2P 30A (DPC-302120)
- CRYDOM Solid State Relay, 4 to 32VDC, 75A (HD4875)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- Molex Hazardous Location Plugs