Shop All Wire Terminals
Molex
Male Avikrimp (Amct-5)
Mfr # 190250001
Zoro # G705899685
product price: $0.26
/ea
Sold in multiples of 350 for $91.00
$91.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Nylon (PA)
- Insulation Color Red
- Connection Material Brass
- Connection Type Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 190250001
- Zoro # G705899685
- Country of Origin United States
- Category Wire Terminals
Details
Wire Range | 22 to 18 AWG |
Insulation Type | Nylon (PA) |
Insulation Color | Red |
Connection Material | Brass |
Connection Type | Male |
Seam | Closed |
Standards | CSA Listed; UL E79133 |
Max. Voltage | 600V |
Max. Temp. | 105 Degrees C |
Insulation Dia | 6.30mm max. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White (3232TRWRW)
- REMKE Cord Grip, Alum, 90 deg., 2", 1.438-1.562 (RSR-9625)
- IFM Cordset, 3 Pin, Receptacle, Female (EVC141)
- BEP MARINE Busbar, 500A, 50V DC (777-BB4S-500)
- PANDUIT 16-14 AWG Nylon Ring Terminal #6 Stud PK100 (PN14-6R-C)
- PANDUIT 12-10 AWG Vinyl Locking Fork Terminal 1/4" Stud PK50, Max. Voltage: 600V (PV10-14LF-L)
- PANDUIT Fork Term, 16, 14 Awg, PK25 (EV14-14FB-Q)
- 3M Vinyl Wire Termination Kit 850 Piece w/Tool (STK-1)
- RAPTOR RING TERM 8GA 5/16 .in GOLD RED/BL, PK 20 (R8516RT)
- QUICKCABLE 22-18 AWG Heat-Shrink Ring Terminal #10 Stud PK25, Insulation Color: Red (164104-025)
- STA-KON 22-16 AWG Nylon Ring Terminal 5/16" Stud PK100 (RA18-516)
- Molex Wire Connectors & Disconnects