Shop All Sensor Accessories
Molex
M23-SIG-REC-MM-7P-CRIMP-FM
Mfr # 1210640688
Zoro # G7668428
product price: $9.75
/ea
Sold in multiples of 8 for $78.00
$78.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Field Attachable Connector
- Form A - 18mm
- Product Name mPm
- Current - Maximum per Contact 16.0A
- Orientation 90° Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1210640688
- Zoro # G7668428
- Country of Origin Unknown
- Category Sensor Accessories
Details
Type | Field Attachable Connector |
Form | A - 18mm |
Product Name | mPm |
Current - Maximum per Contact | 16.0A |
Orientation | 90° Angle |
Material - Contact | Brass |
Voltage - Maximum | 24V |
Material - Connector Body | Polypropylene |
Material - Plating Mating | Silver |
Coupling Type | Internal Thread |
IP Rating | IP65, IP67 |
Series | 121064 |
Pitch - Mating Interface | 18.00mm |
UL | E218123 |
Diagnostics / LEDs | Yes |
Temperature Range - Operating | -40°C to +90°C |
Poles | 2 |
Keyway | None |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 1 (DU323)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 100 cu in, Floor Box, 2 Gang, PVC, Round (S1PFB)
- EATON Ovrload Rely, 0.33 to 1.65A, Electronic, 3P (XTOE1P6BGS)
- MERSEN Fuse, GDL Series, Time Delay, 1/4A, 250VAC, 35A at 250VAC, 10kA at 125VAC, 5 PK (GDL1/4)
- TELEMECANIQUE SENSORS Cable Straight With Female M12 Conn 10M (XZCP29P11L10)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor Control Unit, 120to277V (CU300M)
- IFM Short Swivel Bracket, Stainless Steel (E20870)
- ALLEN BRADLEY PHOTOSWITCH RIGHT ANGLE TIP 3FT GLASS FIBER OPTIC CABLE SENSOR PARTS AND ACCESSORY (99-54-1)
- DIGI-PAS 2AXIS HIGHPrecision Digital Inclination Sensor Module, 00002ft 002mmM, NISTCompliant (2-05501-99)
- IFM Threaded Adapter for Pressure Sensors (E40106)
- LUTRON Pedestal, White, Double (L-PED2-WH)
- Molex Sensors