Shop All Sensor Cordsets & Receptacles
Molex
M23 19P FP 90D 10M HOME RUN
Mfr # 1200940044
Zoro # G700442299
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 10.0m (32.81')
- Keyway None
- IP Rating IP67
- Type Single Ended
- Orientation 90° to Pigtail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200940044
- Zoro # G700442299
- UPC # 78678883122
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10.0m (32.81') |
Cable Diameter | 11.43mm (.450") |
Wire Size (AWG) | 18, 22 |
Details
Keyway | None |
IP Rating | IP67 |
Type | Single Ended |
Orientation | 90° to Pigtail |
Gender | Female-Pigtail |
Product Name | Brad M23 |
Series | 120094 |
Voltage - Maximum | 63V AC/DC |
Poles | 19 |
Color - Cable Jacket | Black |
Connector End A | M23 |
LED Indicator | No |
Temperature Range - Operating | -25° to +90°C |
Material - Connector Body | TPU |
Material - Plating Mating | Gold |
Connector End B | Pigtail |
Coupling Style | Threaded |
Material - Coupling Nut | Nickel-plated Brass |
Current - Maximum per Contact | 6.0A |
Material - Contact | Copper Alloy |
Material - Cable Jacket | PUR |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS REED Air Particle Counter (R9930)
- HUBBELL WIRING DEVICE-KELLEMS Extension Cord Reel 20.0 A Amps 1 Outlets 125V AC Voltage (HBLI45123GF20)
- QUICKCABLE Right Elbow, 1 and 2 Gauge, PK5 (6310-005F)
- QUICKCABLE Right Elbow, 4 Gauge, PK5 (6309-005F)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (103002A01F060)
- BRAD HARRISON Internal Thread Connector, 4, Female, M12 (8A4001-31)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC017)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP0941L5)
- REMKE Receptacle, MiniSize, Male, 4 Pole, 1 ft. (104P0010M)
- FANUC Cordset Cable (EE-3186-293-015)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (404000A10M050)
- Molex Sensors