Shop All Hazardous Location Plugs
Molex
M12U ATTACHABLE 5P FP ST
Mfr # 1200850012
Zoro # G2745343
product price: $39.59
/ea
Sold in multiples of 3 for $118.77
$118.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP69K
- Coupling Type Push to Lock
- Cable Diameter 3.30-6.60mm (.130-.260")
- Material - Connector Body PA
- Approvals cCSAus certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200850012
- Zoro # G2745343
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Cable Diameter | 3.30-6.60mm (.130-.260") |
Wire Size (AWG) | 18 |
Details
IP Rating | IP69K |
Coupling Type | Push to Lock |
Material - Connector Body | PA |
Approvals | cCSAus certified |
Diagnostics / LEDs | No |
Material - Coupling Nut | Nickel-plated Brass |
Temperature Range - Operating | -25°C to +90°C |
Keyway | Single |
Gender | Female |
Type | Field Attachable Connector |
CSA | LR6837 |
Product Name | Ultra-Lock (M12) |
Voltage - Maximum | 30V AC / 36V DC |
Material - Contact | Brass |
Current - Maximum per Contact | 4.0A |
Poles | 5 |
Series | 120085 |
Material - Plating Mating | Gold |
Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Totalizer, LCD, 8 Digits, 12kHzPNP/30Hz NPN (E5-024-C0400)
- GARDNER BENDER Flex Tube, Raceway, 3/8" x 10 ft., Black (FLX-3810T)
- RACO Electrical Box, 18 cu in, Old Work Box, Steel, Round (7122RAC)
- RUSTICWARE Quadruple Toggle Switch Plate Satin Nick, Number of Gangs: 4 Satin Nickel Finish (790SN)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- Molex Pin & Sleeve Devices