Shop All Hazardous Location Plugs
Molex
M12U ATTACHABLE 4P MP ST
Mfr # 1200850005
Zoro # G7770978
product price: $38.19
/ea
Sold in multiples of 2 for $76.38
$76.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Name Ultra-Lock (M12)
- Orientation Straight
- Poles 4
- IP Rating IP69K
- Temperature Range - Operating -25°C to +90°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200850005
- Zoro # G7770978
- Country of Origin Unknown
- Category Hazardous Location Plugs
Dimensions
Wire Size (AWG) | 18 |
Cable Diameter | 4.10-8.10mm (.161-.319") |
Details
Product Name | Ultra-Lock (M12) |
Orientation | Straight |
Poles | 4 |
IP Rating | IP69K |
Temperature Range - Operating | -25°C to +90°C |
Coupling Type | Push to Lock |
Current - Maximum per Contact | 4.0A |
Series | 120085 |
Material - Contact | Brass |
Keyway | Single |
CSA | LR6837 |
Approvals | cCSAus certified |
Material - Plating Mating | Gold |
Diagnostics / LEDs | No |
Voltage - Maximum | 250V AC / 300V DC |
Gender | Male |
Material - Coupling Nut | Nickel-plated Brass |
Type | Field Attachable Connector |
Material - Connector Body | PA |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Split-Bolt Connector, 2 str to 2/0 str (20H)
- STEREN Surface Mount Enclosure, FastHome, 19in (550-105)
- AC WORKS 20A 125V NEMA 5-20P Flanged Power Input Inlet (ASIN520P)
- LEVITON Toggle Switch Gy Sw Tgl Sp 20A120/277Vac (1221-2GY)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- Molex Hazardous Location Plugs