Shop All Hazardous Location Plugs
Molex
M12U ATTACHABLE 4P MP ST
Mfr # 1200850003
Zoro # G7769219
product price: $41.29
/ea
Sold in multiples of 3 for $123.87
$123.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Coupling Nut Nickel-plated Brass
- Series 120085
- Diagnostics / LEDs No
- Type Field Attachable Connector
- Product Name Ultra-Lock (M12)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200850003
- Zoro # G7769219
- Country of Origin Unknown
- Category Hazardous Location Plugs
Dimensions
Cable Diameter | 3.30-6.60mm (.130-.260") |
Wire Size (AWG) | 18 |
Details
Material - Coupling Nut | Nickel-plated Brass |
Series | 120085 |
Diagnostics / LEDs | No |
Type | Field Attachable Connector |
Product Name | Ultra-Lock (M12) |
Material - Connector Body | PA |
Material - Plating Mating | Gold |
Orientation | Straight |
Approvals | cCSAus certified |
Keyway | Single |
Poles | 4 |
CSA | LR6837 |
Voltage - Maximum | 250V AC / 300V DC |
Gender | Male |
Material - Contact | Brass |
Coupling Type | Push to Lock |
IP Rating | IP69K |
Temperature Range - Operating | -25°C to +90°C |
Current - Maximum per Contact | 4.0A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE J-BOLT ZNC PLT 1/2X6"" (N232-975)
- BARON Cable Clamp Wire Ss 1/16 (260S-1/16)
- BELL OUTDOOR Blank Plate, Cover Accessory, Stainless Steel (6310)
- SQUARE D Auxiliary Switch, 6A, 240V AC (26923)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- Molex Hazardous Location Plugs