Shop All Hazardous Location Plugs
Molex
M12U ATTACHABLE 4P FP ST
Mfr # 1200850013
Zoro # G2749543
product price: $31.99
/ea
Sold in multiples of 3 for $95.97
$95.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP69K
- Wire Size (AWG) 18
- Diagnostics / LEDs No
- Product Name Ultra-Lock (M12)
- Keyway Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200850013
- Zoro # G2749543
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Wire Size (AWG) | 18 |
Cable Diameter | 4.10-8.10mm (.161-.319") |
Details
IP Rating | IP69K |
Diagnostics / LEDs | No |
Product Name | Ultra-Lock (M12) |
Keyway | Single |
Material - Connector Body | PA |
Orientation | Straight |
Series | 120085 |
Coupling Type | Push to Lock |
Material - Contact | Brass |
Voltage - Maximum | 250V AC / 300V DC |
Material - Plating Mating | Gold |
Temperature Range - Operating | -25°C to +90°C |
Gender | Female |
Material - Coupling Nut | Nickel-plated Brass |
Poles | 4 |
Current - Maximum per Contact | 4.0A |
Type | Field Attachable Connector |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHTEK Smart Gateway, For MQTT, OPC UA, BACNet (cMT-G02)
- BURNDY Mechanical Conn, Terminal, 6 to 14 AWG (KPA8CTP)
- OMRON Counter, Totalizer (H7EC-NV-B)
- TRIPP LITE UPS System, 1.5 kVA, 8 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (OMNIVS1500)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- Molex Pin & Sleeve Devices