Shop All Sensor Cordsets & Receptacles
Molex
M12U-8P-M-STR-PUR/UL-2M
Mfr # 1200795026
Zoro # G400442919
Sold in multiples of 2 for $115.98
$115.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Orientation Straight to Pigtail
- Cable Length 2.0m (6.56')
- Series 120079
- Type Single Ended
- IP Rating IP69K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1200795026
- Zoro # G400442919
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2.0m (6.56') |
Wire Size AWG | 24 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE NETWORKS Fiber Optic Fault Locator, SC Connector (FQM-M)
- KNIPEX End Ferrules, 8 AWG (10mm2) Long, PK100 (97 99 357)
- EATON Non-Illum Selector Switch, 2NO, No Key, 3P (C22-WK3-K20)
- WIEGMANN 304 Stainless Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 12, 13, 4, 4X, Non Hinged Clamp (BN4080604CHSS)
- BRAD HARRISON Internal Thread Connector, 5, Female, 8A (1A5000-34)
- EATON Cordset, Plug, 5 Pin, Female (CSAS5A5CY2202)
- BRAD HARRISON External Thread Receptacle, 5, Female, 8A (1R5004A20A120)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC153)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC012)
- REMKE Field Attachable, Single Key, 5 Pole, F, PG9 (305AFW9)
- BRAD HARRISON Cordset, 2 Pin, Receptacle, Female (102000A01F120)
- Molex Sensors