Shop All Hazardous Location Plugs
Molex
M12-FE-BLANK PLUG ASSY
Mfr # 1203080680
Zoro # G4045060
Sold in multiples of 21 for $102.69
$102.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory - Closure Cap
- Series 120308
- Product Name Micro-Change (M12)
- Material - Connector Body Delrin
- Diagnostics / LEDs No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1203080680
- Zoro # G4045060
- Country of Origin Poland
- Category Hazardous Location Plugs
Details
Type | Accessory - Closure Cap |
Series | 120308 |
Product Name | Micro-Change (M12) |
Material - Connector Body | Delrin |
Diagnostics / LEDs | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation (11592301)
- TELEMECANIQUE SENSORS Limit Switch, Adjustable Rod, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKJ10553H7)
- LEVITON GFI Receptacle (GFTR1-W)
- OMRON 12-24V-Dc Proximity Sensor (E2E-X2D1-N)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- Molex Hazardous Location Plugs