Shop All Hazardous Location Plugs
Molex
M12 D-CODE MALE-FEMALE RJ45 0.5M
Mfr # 1300488150
Zoro # G2755773
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector End B RJ-45 (industrial)
- Poles 4
- Temperature Range - Operating -20° to +75°C
- Wire/Cable Type Unshielded TPE/AWM 2463
- Material - Contact Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300488150
- Zoro # G2755773
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Cable Diameter | 5.59mm (.220") |
Wire Size (AWG) | 24 |
Cable Length | 0.50m (1.64') |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Straight Blade Plug (5266-CY)
- GAMPAK ELBOW PULL 90D RGD 1/2"" (49681)
- GE Thermal Unit, 45.00 to 45.00A (CR123C460B)
- RITTAL Combination Angle Kit, 4540000 (4540000)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- Molex Pin & Sleeve Devices