Shop All Pin & Sleeve Receptacles
Molex
M12 CAT6A REC ASSY BACK MOUNT
Mfr # 1203410150
Zoro # G800415469
product price: $50.69
/ea
Sold in multiples of 2 for $101.38
$101.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female
- Voltage 48V
- Amps - Plugs and Receptacles 0.5 A
- Angle Straight
- Number of Poles 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1203410150
- Zoro # G800415469
- UPC # 884982937666
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Length | 0.0185 m |
Mounting Thread Size | M12 x 1.0 |
Details
Item | Receptacle |
Type | Female |
Voltage | 48V |
Amps - Plugs and Receptacles | 0.5 A |
Angle | Straight |
Number of Poles | 8 |
IP Rating | IP67 |
Operating Temp. Range | -40°C to +85°C |
Terminal Connection | Internal Thread |
Mounting Type | Back Panel Mount |
Temperature Range - Operating | -40° to +85°C |
Material - Component | Nickel-plated Brass |
Performance Category | 6A |
Current - Maximum per Contact | 0.5A |
Panel Mount | Back |
Product Name | Micro-Change (M12) Cat6A |
Series | 120341 |
Keyway | X-coded |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Cable Protector (Pair) (PCBLCO101X2)
- 3M 12-10 AWG Nylon Ring Terminal #10 Stud PK500 (MNG10-10RK)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Green (10250T706G)
- PANDUIT 14.3" L Intermediate Cable Tie BK PK 100 (BT4I-C0)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- HUBBELL Insulgrip Pin Sleeve Device 200Amp 4P 5W (HBL5200RS1W)
- MELTRIC 63-68073 INLET (63-68073)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 37-68163 INLET (37-68163)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/2" Hub (MB601003W)
- Molex Pin & Sleeve Receptacles